Beli terminal blok listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takachi Electric Industry Kotak Terminal (Box Penghubung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Takachi Electric Industry Kotak Terminal (Box Penghubung)
    Deskripsi:
    A terminal box that integrates a box and a terminal block.Waterproof and dustproof protection grade is IP65.TMB-4P/6P/10P are equipped with Φ21 knockout.
    atribut:
    • Terminal Block: 6P
    • Material: Flame-retardant ABS (UL94V-0)
    • Color: Light Gray
    • Applicable Terminal: R1.25-3.5
    • Characteristic: Waterproof/Dustproof/Flame Retardant
    • Length (mm): 91
    • Width (mm): 75
  2. DV Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp67.900

    DV Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Ingress Protection: IP66
  3. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  4. KASUGA Terminal Block (Terminal Panel Listrik)
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  5. Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    Mulai

    Rp71.900

    Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Overvoltage Category: III
    • Insulating Material Group: I
  6. TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)
    Mulai

    Rp249.900

    TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)
    Deskripsi:
    A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.
    atribut:
    • Material: Flame retardant ABS (UL94V-0)
    • Color: Light gray
    • Feature: Waterproof / dustproof / flame retardant
    • Suitable Terminal: R1.25-3.5
  7. Boss Junction Box with Cable Sleeve
    Mulai

    Rp29.900

    Boss Junction Box with Cable Sleeve
    atribut:
    • Diameter (mm): 27
  8. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  9. Phoenix Contact Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp559.900

    Phoenix Contact Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
  10. monotaro Relay Terminal Box (Kotak Relay)
    Mulai

    Rp239.900

    monotaro Relay Terminal Box (Kotak Relay)
    Deskripsi:
    For the input of the sensors and the like, as a relay BOX for the output of the motor and the like.
    atribut:
    • Rated Voltage (V): 250
    • Rated Current (A): 15
    • Protection Class: IP66
    • Applicable Wire (mm²): 1.5 (single wire)
    • Material (Main Unit): PBT
    • Operating Temperature Range (°C): -40~75
    • Withstand Voltage (V) : 10K
  11. Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    Mulai

    Rp42.900

    Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    atribut:
    • Flammability Rating According To Ul 94: V0
    • Number of Rows: 1
    • Number of Connections: 2
    • Insulating Material: PA
  12. Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)
    Mulai

    Rp779.900

    Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)
    Deskripsi:
    Terminal box with integrated box and terminal block.Waterproof and dustproof protection rating is IP65.TMB-4P/6P/10P comes with Φ21 knockout.
    atribut:
    • Terminal Block: 15P
    • Material: Flame-retardant ABS (UL94V-0)
    • Color: Light Gray
    • Characteristic: Waterproof, dustproof, flame retardant
    • Dimension H (mm): 70
    • Dimension W (mm): 100
    • Dimensions l (mm): 185
    • Suitable Terminals: R1.25-3.5
Daftar Harga terminal blok listrik Terbaru November 2026
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp52.900
Takachi Electric Industry Kotak Terminal (Box Penghubung)Rp299.900
DV Box Penghubung (Kotak Sambung Listrik)Rp67.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
TAKACHI ELECTRONICS Box Terminal TMB (Kotak Sambung Listrik)Rp1.299.900
Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik)Rp61.900
Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)Rp71.900
TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)Rp249.900
Phoenix Contact Terminal Block Fuse (Terminal Panel Listrik)Rp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)